Shop All Solid Spade Drill Bits
Bosch
Spade Bit, 5/16 In
Mfr # DSB1002
Zoro # G4937721
$3.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 5/16"
- Drill Style Spade
- Overall Length 6 in
- Drill Bit Size 5/16 in
Product Information
- Brand Bosch
- MFR # DSB1002
- Zoro # G4937721
- UPC # 000346388589
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 5/16" |
Overall Length | 6 in |
Shank Size | 5/16" |
Drill Bit Size | 5/16 in |
Flute Length | 3 in |
Shank Hex Size | 1/4 in |
Shank Length | 6 in |
Maximum Drilling Depth | 5 1/4 in |
Description
Spade Drill Bit, 5/16 in Drill Bit Size, Hex, High Speed Steel, Shank Hex Size 1/4 in, Overall Length 6 in, Painted, Maximum Drilling Depth 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001008)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/32x1/4x5/8x2-1/2 (C61023)
- UNIBOR 1/8in-9/16in Cone Drill, 3-Flat Shank, Bluemax Coated (02X0HTI)
- KETT TOOL Electric Vacuum Saw (1 1/16" Cut) KSV-434 (KSV-434)
- BOSCH Spade Bit, 1-1/4 In (DSB1017)
- BOSCH Spade Bit, 1/2 In (DSB1005)
- BOSCH Spade Bit, 13/16 In (DSB1010)
- BOSCH Spade Bit, 1/4 In (DSB1001)
- BOSCH Stubby Spade Bit, 3/8 In, 1/2 Hex, 4 In L (DSBS1003)
- BOSCH Spade Bit, 3/8 In (DSB1003)
- MORSE Spade Bit, Series: WSB, 9/16 in dia, 6 in OAL, 1/4 in Shank (WSB562)
- Bosch Solid Spade Drill Bits