Shop All Solid Spade Drill Bits
Bosch
Spade Bit, 15/16 In
Mfr # DSB1012
Zoro # G4937843
original price:
$5.36
5% off
new price: $5.07
/ea
$5.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 15/16"
- Drill Style Spade
- Overall Length 6 in
- Drill Bit Size 15/16 in
Product Information
- Brand Bosch
- MFR # DSB1012
- Zoro # G4937843
- UPC # 000346388688
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 15/16" |
Overall Length | 6 in |
Shank Size | 15/16" |
Drill Bit Size | 15/16 in |
Flute Length | 3 in |
Shank Hex Size | 1/4 in |
Maximum Drilling Depth | 5 1/4 in |
Shank Length | 6 in |
Description
Spade Drill Bit, 15/16 in Drill Bit Size, Hex, High Speed Steel, Shank Hex Size 1/4 in, Overall Length 6 in, Painted, Maximum Drilling Depth 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Center Bolt (11358)
- CLEVELAND Car Length Reamer w/Straight Shank (C24007)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J7208MHF)
- MILWAUKEE TOOL 1/4 in. Drive 8mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9046)
- BOSCH Spade Bit, 1 In (DSB1013)
- BOSCH Spade Bit, 1/4 In (DSB1001)
- BOSCH Spade Bit, 1-3/8 In (DSB1019)
- BOSCH Spade Drill Bit Extension, 1/4" Bit Dia. (DQCE1012)
- BOSCH Spade Bit, 1-1/8 In (DSB1015)
- BOSCH Stubby Spade Bit, 1 1/8 In, 1/2 Hex, 4 In L (DSBS1015)
- DIABLO SPEEDemon 1/2 in. X 6 in. L Spade Bit 2 pk (DSP2050-P2)
- Bosch Solid Spade Drill Bits