Shop All Solid Spade Drill Bits
Bosch
Spade Bit, 1/4 In
Mfr # DSB1001
Zoro # G4937773
product price: $3.57
/ea
$3.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1/4"
- Drill Style Spade
- Overall Length 6 in
- Drill Bit Size 1/4 in
Product Information
- Brand Bosch
- MFR # DSB1001
- Zoro # G4937773
- UPC # 000346388572
- Country of Origin China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1/4" |
Overall Length | 6 in |
Drill Bit Size | 1/4 in |
Shank Size | 1/4" |
Flute Length | 3 in |
Maximum Drilling Depth | 5 1/4 in |
Shank Hex Size | 1/4 in |
Shank Length | 6 in |
Description
Spade Drill Bit, 1/4 in Drill Bit Size, Hex, High Speed Steel, Shank Hex Size 1/4 in, Overall Length 6 in, Painted, Maximum Drilling Depth 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 1.000" Cap., 5JT Mount Size, Steel (CBB-25 J5)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.50mm (C74002)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- WESTWARD Pinion (TT28787.00JG)
- BOSCH Spade Bit, 1-1/2 In (DSB1021)
- BOSCH Spade Bit, 5/8 In (DSB1007)
- BOSCH Spade Bit, 13/16 In (DSB1010)
- BOSCH Stubby Spade Bit, 1 1/8 In, 1/2 Hex, 4 In L (DSBS1015)
- BOSCH Spade Bit, 3/8 In (DSB1003)
- BOSCH Spade Bit, 1 In (DSB1013)
- CENTURY DRILL & TOOL Wood Spade ExteNsion, 12 in. (36212)
- Bosch Solid Spade Drill Bits