Shop All Self-Feed Drill Bits
Bosch
Self-Feeding Bit, 3In
Mfr # SF3001
Zoro # G0771611
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 3"
- Overall Length 5 in
- Drill Bit Material Carbon Steel
- Drill Style Self-Feed
Product Information
- Brand Bosch
- MFR # SF3001
- Zoro # G0771611
- UPC # 000346180060
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 3" |
Overall Length | 5 in |
Shank Size | 3" |
Drill Bit Size | 3 in |
Pipe/Rigid Conduit Entrance Size | 3 in |
Maximum Drilling Depth | 6 1/2 in |
Shank Diameter | 7/16 in |
Shank Hex Size | 7/16 in |
Shank Length | 4 in |
Flute Length | 1 in |
Description
Self Feed Drill Bit, Carbon Steel, 3 in, Hex, Black Oxide, Maximum Drilling Depth 6 1/2 in, Overall Length 5 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Lineman's 6 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5111)
- PROTO 8 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J210AHG)
- PROTO Proto J5254 Drive Adapter 1/2" F x 3/8" M (J5254)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.273 (111127300)
- BOSCH Self-Feeding Bit, 2-9/16In (SF2561)
- BOSCH Self-Feeding Bit, 2-1/8In (SF2121)
- BOSCH Self-Feeding Bit, 3-5/8In (SF3621)
- BOSCH Self-Feeding Bit, 2-1/4In (SF2251)
- BOSCH Self-Feeding Bit, 1-1/8In (SF1121)
- BOSCH Self-Feeding Bit, 1In (SF1001)
- DEWALT 5-Pc. Self-Feed Kit (DW1648)
- Bosch Drill Bits