Shop All Diamond Grinding Wheels
Bosch
Segment Cup Grinding Wheel, Turbo, 4" D
Mfr # DC430S
Zoro # G9536366
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Type Turbo
- Abrasive Wheel Diameter 4 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
Product Information
- Brand Bosch
- MFR # DC430S
- Zoro # G9536366
- UPC # 000346480054
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 1/4 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Segment Cup Grinding Wheel |
Wheel Type | Turbo |
Abrasive Material | Diamond |
Abrasive Grit | 1,000 |
Max. RPM | 14,600 RPM |
Number of Segments | 28 |
Application | For Concrete and Mortar |
Compatible Tool Type | Angle Grinder, Concrete Planer |
Maximum Operating Speed | 14,600 RPM |
Connector Type | Threaded Hole |
Segment Design | Turbo |
Overall Thickness | 1 1/4 in |
Primary Material Applicationn | Concrete, Masonry |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Primary Material Applicationn Concrete, Masonry, Number of Segments 28, Overall Diameter 4 in, Segment Design Turbo, Maximum Operating Speed 14,600 RPM, Abrasive Depth 1/4 in, Overall Thickness 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 In x 40 Grit, 5/8 (66623399050)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841914)
- BRUSH RESEARCH MANUFACTURING 06781 Pilot Bonding Brush, 3/16" Pilot Diameter, 1/2" Brush Dia., .005SS 3/8" Brush Part, 250" Shank (06781)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 80AO (52016)
- BOSCH Segment Cup Grinding Wheel, Turbo, 7" D (DC730S)
- BOSCH Segment Cup Grinding Wheel, Turbo, 5" D (DC530S)
- BOSCH Segment Cup Grinding Wheel, Turbo, Diamond (DC530SG)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- BOSCH Double Row Segmented Diamond Cup Wh, PK3 (DC4510HD)
- METABO Diamond Wheel 4-1/2"x7/8 Diamond Cutting Disc W9-115K (624306000)
- NORTON ABRASIVES Straight Grinding Wheel, 6In, 150, 1A1 (69014191690)
- Bosch Diamond Grinding Wheels