Shop All Demolition Hammer Accessories
Bosch
SDS Plus Right Angle Attachment, 5 1/8 L
Mfr # 1618580000
Zoro # G2969391
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length (In.) 5 1/8 in
- Application For Concrete And Masonry Drilling
- For Use With Bosch SDS Rotary Hammer Models 11224VSR, 11224VSRC, 11250VSR, 11225VSR/VSRH, 11228VSR, 11234VSR
- Impact Rated No
Product Information
- Brand Bosch
- MFR # 1618580000
- Zoro # G2969391
- UPC # 000346077186
- Country of Origin Germany
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 5 1/8 in |
Overall Length | 4 1/2 in |
Overall Width | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Right-Angle Attachment |
Application | For Concrete And Masonry Drilling |
For Use With | Bosch SDS Rotary Hammer Models 11224VSR, 11224VSRC, 11250VSR, 11225VSR/VSRH, 11228VSR, 11234VSR |
Impact Rated | No |
Material | Plastic |
Chuck Style | SDS-Plus |
Compatible with Manufacturer Part Number | 11224VSR, 11250VSR |
Product Type | Right-Angle Attachment |
Description
Right-Angle Attachment, Product Type Right-Angle Attachment, Chuck Style SDS-Plus, Overall Width 2 1/2 in, Overall Length 4 1/2 in, Compatible with Manufacturer Part Number 11224VSR, 11250VSR, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12 MM Full polished 12-point combination wrench (1212M)
- RIDGID Nozzle, Penet 1/4" Npt H-112 (38708)
- OTC Bearing Splitter, 1/2 in, 4-5/8 in, 1 Piece (1123)
- MILWAUKEE TOOL Shoe Pin (44-60-1635)
- BOSCH Spline Drive Hammer Steel, Pointed Spade (HS1826)
- BOSCH Hammer Steel 1 1/8 Hex, Chisel (HS2166)
- BOSCH SDS-max 18In Bull Point (HS1914B10)
- BOSCH Cord, For Use With Mfr. Model Number: 11220EVS (1604460092)
- BOSCH HS2161B5 1-1/8In Hex 20-1/2In Moil (HS2161B5)
- BOSCH Spline Drive Hammer Steel, Bull Point (HS1814)
- AJAX TOOL WORKS IMPACT TOOL 1/2" SQ DR .041 ZG SK (AJA1130)
- Bosch Demolition Hammer Accessories