Shop All Hammer Drill Bits
Bosch
SDS Plus (R) Mortar Chisel, Carbide Tip, 10"
Mfr # HS1480
Zoro # G2159561
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- Shank Shape SDS Plus
- Overall Length 8 in
- Cutting Direction Right Hand
Product Information
- Brand Bosch
- MFR # HS1480
- Zoro # G2159561
- UPC # 000346341461
- Country of Origin Italy
- Category Hammer Drill Bits
Dimensions
Overall Length | 8 in |
Overall Length (In.) | 8 in |
Head Width | 3 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chisel Bit |
Shank Type | SDS Plus |
Shank Shape | SDS Plus |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Application | Starting Holes in Concrete And Removing Mortar |
Impact Rated | No |
For Use With | For Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers with Stop Rotation |
Type | Mortar |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Chisel Type | Pointed Spade |
Material - Machining | Steel |
Chisel Collar Shape | Point |
For Tool Type | Rotary Drill |
Sub Brand | Bulldog(TM) |
Primary Material Application | Concrete |
Cutting Application | Holemaking |
Measurement System | Fractional Inch |
Description
Chisel Bit, Chisel Type Pointed Spade, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 8 in, Chisel Collar Shape Point, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24" Bar Clamp, Electro-Galvanized Sliding Pin T-Handle Handle and 4 in Throat Depth (CL24)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 1/8" (C1-1/8-82)
- PERFORMANCE TOOL 1/2 In Dr. Deep Socket 1-1/8 In Socket Dp 1-1/8, W32336 (W32336)
- DYNAMIC Tools 12" Half Round Hand File, Bastard Cut (D094103)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, Spline (HC4093)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HCFC2247)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (DXS2084)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2010)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 13"L, Spline (HC4511)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011CC)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 25PK (HC2011B25)
- Bosch Drill Bits