Shop All Rotary Hammer Accessories
Bosch
SDS Max To SDS Plus Adapter
Mfr # HA1030
Zoro # G2797164
original price:
$65.95
7% off
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With SDS Max Rotary Hammer
- Application Using SDS Plus Bits in SDS Max Rotary Hammers
- Impact Rated No
- Drill Bit Shank Type SDS Plus
Product Information
- Brand Bosch
- MFR # HA1030
- Zoro # G2797164
- UPC # 000346245400
- Country of Origin United States
- Category Rotary Hammer Accessories
Dimensions
Adapter Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shank Adapter |
For Use With | SDS Max Rotary Hammer |
Application | Using SDS Plus Bits in SDS Max Rotary Hammers |
Impact Rated | No |
Drill Bit Shank Type | SDS Plus |
Tool Side Shank Type | SDS Max |
Shank Type Compatibility | SDS Max, SDS Plus |
Drill Bit Type Compatibility | SDS Plus |
Drill Bit Adapter Type | Shank Adapter |
Description
Shank Adapter, SDS Max, SDS Plus, Adapter Length 6 in, Drill Bit Adapter Type Shank Adapter, Drill Bit Type Compatibility SDS Plus, Shank Type Compatibility SDS Max, SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-132 Squeegee, U Shape, 5 Foot Wood Handle (19-132)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- KIPP Cam Lever Size: 1 M05X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405X40)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/32 (11003)
- BOSCH Drop-In Anchor Stop Bit, 1-11/16 in L (HCSTP2083)
- BOSCH Extension SDS Plus, 7 In (T3925SC)
- BOSCH Rotary Hammer Bit Adapter, SDS Plus (GFA18-H)
- BOSCH Rotary Hammer Accessory (HS1402)
- BOSCH Hammer Steel, Standard, 20 in. L (HS2164B5)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 12 In L (HS1517)
- DEWALT Air Chisel Hammer (DWMT70785)
- Bosch Rotary Hammer Accessories