Shop All Rotary Hammers
Bosch
SDS Max Rotary Hammer, 13.5A @ 120V
Mfr # RH850VC
Zoro # G403481472
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Max
- Voltage 120V AC
- No Load RPM 0 to 3000
- Blows per Minute 1,380 to 2,750 bpm
Product Information
- Brand Bosch
- MFR # RH850VC
- Zoro # G403481472
- UPC # 000346426571
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Overall Width | 5 in |
Cord Length | 12 ft |
Overall Height | 13 in |
Tool Length | 21 3/8 in |
Description
Rotary Hammer Kit, Chuck Style SDS-Max, Handle Type D-Handle, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 7/8 in, Solid Bit Capacity in Concrete 1 7/8 in, Modes of Operation Hammer & Rotate, Hammer Only, Kit Contents (1) Bare Tool, Current 14.5 A, Voltage 120V AC, Maximum Blows per Minute 2,750 bpm, Impact Energy 9.3 ft-lb, Anti-Kickback Clutch Yes, Auxiliary Handle Positions Continuous, Blows per Minute 1,380 to 2,750 bpm, Clutch Style Integral Clutch, Cord Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/4DR 14MM 6PT DEEP (PO4714LM)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Paddle (9565PC)
- KO-KEN T Handle TORX T40 250 x 180mm (157T-T40)
- PROTO 1 1/2 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (J15038)
- BOSCH 1-9/16 In. 12A 120V SDS-max® Combination Hammer (RH540M)
- BOSCH 1-1/8" 8.5 Amp Rotary Hammer (GBH2-28L)
- BOSCH Cordless Rotary Hammers, 12.0Ah, 18.0V (GBH18V-45CK27)
- BOSCH SDS Rotary Hammer Drill, 6.1A @ 120V (11250VSRD)
- BOSCH Cordless Rotary Hammers, 8.0Ah, 18.0V (GBH18V-34CQB24)
- BOSCH Rotary Hammer, Keyless Chuck, 8A, 15"Tool L (GBH2-26)
- DEWALT 1-3/4 IN. SDS Max Combination Rotary Hammer Kit (D25614K)
- Bosch Rotary and Demolition Hammers