Shop All Core Drill Bits
Bosch
SDS Max (R) Core Bit W/Shank, 3 1/4 In, 22 L
Mfr # HC8536
Zoro # G3187633
original price:
$198.99
5% off
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 3 1/4 in
- Drilling Depth 17 in
- Overall Length 22 in
Product Information
- Brand Bosch
- MFR # HC8536
- Zoro # G3187633
- UPC # 000346312362
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/4 in |
Drilling Depth | 17 in |
Overall Length | 22 in |
Size (In.) | 3-1/4 |
Drilling Length (In.) | 17 |
Core Diameter | 3 1/4 in |
Maximum Drilling Depth | 17 in |
Core Body Length | 2 5/8 in |
Shank Diameter | 3 1/4 in |
Description
Core Center Bit, SDS Max, 3 1/4 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 3 1/4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PREMIUM POWER, DCK283D2 (DCK283D2)
- CMT Boring Bit, Right, 40mm dia (392.400.11)
- RIDGID Compound Leverage Wrench, Alloy steels, 2 (S-2)
- KIPP Adjustable Handle, Size: 2 1/4-20X30 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X30)
- BOSCH Core Bit, 2-11/16 In (T3916SC)
- BOSCH Spline Core Bit, 1-3/4in., Spline (HC8006)
- BOSCH Core Adapter, 18in., SDS Max (CAM018)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 12 L (HC8540)
- BOSCH Spline Core Bit With Shank, 4 In, 12 L (HC8050)
- MILWAUKEE TOOL 3-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1035)
- Bosch Core Drill Bits