Shop All Hammer Drill Bits
Bosch
SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max
Mfr # HS1921
Zoro # G1762397
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Overall Length 15 in
- Cutting Direction Right Hand
- Number of Pieces 1
Product Information
- Brand Bosch
- MFR # HS1921
- Zoro # G1762397
- UPC # 000346246599
- Country of Origin Italy
- Category Hammer Drill Bits
Dimensions
Overall Length | 15 in |
Bit Dia. | 1-1/8" |
Overall Length (In.) | 15 in |
Blade Width (In.) | 1 1/8 in |
Shank Diameter | 45/64 in |
Head Width | 1 1/8 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Measurement System Fractional Inch, Head Width 1 1/8 in, Overall Length 15 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX71)
- PROTO Full Polish Combination Wrench 7/16" - 6 Point (J1214H-T500)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.21087X30)
- MITUTOYO Digimatic Caliper 300Mm (500-153-30)
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1920)
- BOSCH Hammer Drill Bit, 21" L, 3/4" Shank Size (HCFC5031)
- BOSCH BIT HAMMER SDS 38X10X12IN (HC2064)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 10"L, Round (HCBG17T)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 29"L, SDS Max (HC5024)
- MILWAUKEE TOOL SDS-PLUS 2CT 3/16" X 4" X 6" (48-20-7411)
- Bosch Drill Bits