Shop All Core Drill Bits
Bosch
SDS Max Core Bit W/Shank, 4 In, 17 L
Mfr # HC8555
Zoro # G0540601
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 4 in
- Drilling Depth 12 in
- Overall Length 22 in
Product Information
- Brand Bosch
- MFR # HC8555
- Zoro # G0540601
- UPC # 000346243307
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 in |
Drilling Depth | 12 in |
Overall Length | 22 in |
Drilling Length (In.) | 12 |
Size (In.) | 4 |
Core Body Length | 2 5/8 in |
Maximum Drilling Depth | 12 in |
Core Diameter | 4 in |
Shank Diameter | 4 in |
Description
Core Center Bit, SDS Max, 4 in, Maximum Drilling Depth 12 in, 22 in Overall Length, 4 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drum Front, For Use With Model K4040B Drain Cleaning Machine (71842)
- IRWIN TOOLS 8 Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips (2078300)
- VICTOR TECHNOLOGY Easy Read Stainless Steel Ruler, Standard/Metric, 12".5 Long, Blue (EZ12SBL)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (403-5000-BN)
- BOSCH Coring Bit (T3924)
- BOSCH Hammer Core Bit 2 Pcs., 2 In. (HC7502)
- BOSCH Core Adapter, 8in., SDS Max (CAM008)
- BOSCH Spline Core Bit W/Shank, 3 9/16 In, 22 L (HC8045)
- BOSCH SDS Max (R) Core Bit W/Shank, 1-3/4" 12"L (HC8501)
- BOSCH Spline Core Bit W/Shank, 3 1/4 In, 12 L (HC8031)
- MILWAUKEE TOOL 5 in. Diamond Ultra Wet Core Bit (48-17-5050)
- Bosch Core Drill Bits