Shop All Core Drill Bits
Bosch
SDS Max Core Bit W/Shank, 3 9/16 In, 22 L
Mfr # HC8545
Zoro # G0544537
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 3 9/16 in
- Drilling Depth 17 in
- Overall Length 22 in
Product Information
- Brand Bosch
- MFR # HC8545
- Zoro # G0544537
- UPC # 000346243284
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 9/16 in |
Drilling Depth | 17 in |
Overall Length | 22 in |
Size (In.) | 3-9/16 |
Drilling Length (In.) | 17 |
Shank Diameter | 3 9/16 in |
Maximum Drilling Depth | 17 in |
Core Diameter | 3 9/16 in |
Core Body Length | 2 5/8 in |
Description
Core Center Bit, SDS Max, 3 9/16 in, Maximum Drilling Depth 17 in, 22 in Overall Length, 3 9/16 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Square (20-24)
- REICHEL T6/K3 Chuck Key (eqauivalent to Jacobs K (T6 CHUCK KEY)
- URREA 3/8" drive, 12-point short impact socket 3/8" (7212)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-24UNF (342597)
- BOSCH Hammer Core Bit 2 Pcs., 5 In. (HC7507)
- BOSCH Core Bit, 4-3/8 In (T3921SC)
- BOSCH 3-1/4 In. Rotary Hammer Core Bit 2 Pc. (HC7504)
- BOSCH Core Bit, 1-9/16 In (T3913SC)
- BOSCH SDS Max (R) Core Bit W/Shank, 1-3/4" 12"L (HC8501)
- BOSCH SDS Max (R) Core Bit W/Shank, 2 5/8 In, 12 L (HC8521)
- MILWAUKEE TOOL 5/8"-11 6-Slot Core Bit Adapter (48-17-6002)
- Bosch Core Drill Bits