Shop All Screwdriver Bits
Bosch
Screwdriver Bits, 1/4" Hex Shank, 6" L
Mfr # ITDESQ2601
Zoro # G206878929
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Square
- Fastening Tool Tip Size R2
- Hex Shank Size 1/4 in
Product Information
- Brand Bosch
- MFR # ITDESQ2601
- Zoro # G206878929
- UPC # 000346484564
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | R2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Square |
Fastening Tool Item | Power Bit |
Single End/Double End | Double End |
Item | Screwdriver Bits |
Impact Rated | Yes |
SAE or Metric | SAE |
Description
Screwdriver Bits, Application - Tools Impact, Fastening Tool Tip Size R2, Hex Shank Size 1/4 in, Overall Bit Length 6 in, Bit Style Square, Single End/Double End Double End, SAE or Metric SAE, Impact Rated Yes, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1650501108)
- MITUTOYO Setting Ring, 5.5mm (177-263)
- JAMESON Duct Hunter Accessory Kit for 1/4" Rod (16-14-AK)
- CROWN TOOLS Tools 20180PK 3 Inch x 6 Inch Cabinet Scraper, Carbon Steel, PK 2 (20180)
- BOSCH 6 2 Phil PWR Bit (ITPH2601)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH3102)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- BOSCH ICEBIT #1PH X3-1/2 POWER CARDED (VA16321)
- BOSCH Insert Bit, #2 (CCP2301)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- IRWIN Power Bit, SAE, 6" Bit L, PK5 (IWAF356B5)
- Bosch Screwdrivers and Nutdrivers