Shop All Screwdriver Bits
Bosch
Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L
Mfr # ITT253501
Zoro # G906878922
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Hex Shank Size 1/4 in
Product Information
- Brand Bosch
- MFR # ITT253501
- Zoro # G906878922
- UPC # 000346483642
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Item | Screwdriver Bits |
SAE or Metric | SAE |
Impact Rated | Yes |
Description
Screwdriver Bits, Application - Tools Impact, Fastening Tool Tip Size T15, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Torx(R), SAE or Metric SAE, Impact Rated Yes, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.50mm (47301)
- DEWALT 20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit (DCM849P2)
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (16900)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (40969)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH2R102)
- BOSCH 8PC 2 Torx PWR Bit Set (CCSTV208)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 2" L, PK5 (ITSQ2205)
- BOSCH 6 2 Phil PWR Bit (ITPH2601)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDESQ2601)
- BOSCH 2 Torx 40 PWR Bit (ITT40201)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- Bosch Screwdriver Bits