Shop All Screwdriver Bits
Bosch
Screwdriver Bits, 1/4" Hex Shank, 2" L, PK5
Mfr # ITSQ2205
Zoro # G806878985
product price: $5.25
/pk 5, $1.05/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Square
- Fastening Tool Tip Size R2
- Hex Shank Size 1/4 in
Product Information
- Brand Bosch
- MFR # ITSQ2205
- Zoro # G806878985
- UPC # 000346483420
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | R2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Square |
Fastening Tool Item | Power Bit |
Item | Screwdriver Bits |
SAE or Metric | SAE |
Impact Rated | Yes |
Description
Screwdriver Bits, Application - Tools Impact, Fastening Tool Tip Size R2, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Square, SAE or Metric SAE, Impact Rated Yes, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 3-Piece Accessory and Small Tool Pouch Combo Set (57072)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1130)
- MAKITA 24V Makstar Ni-MH 3.3Ah Battery BH2433 (193740-8)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK5 (ITSQ2105)
- BOSCH Torx T20H Security Insert Bits, 1L, 1/4Shank, 38346 (38346B10)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH3102)
- BOSCH POWER BIT #2 PH BAG OF 5 (VA15002)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITT25215)
- BOSCH 5PK 1 3 Phil Ins Bit (ITPH3105)
- WIHA 7 PIECE POCKET CLIP TORX MICROBIT SET (75985)
- Bosch Screwdrivers and Nutdrivers