Shop All Screwdriver Bits
Bosch
Screwdriver Bits, 1/4" Hex Shank, 1" L, PK5
Mfr # ITSQ2105
Zoro # G206878899
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Square
- Fastening Tool Tip Size R2
- Hex Shank Size 1/4 in
Product Information
- Brand Bosch
- MFR # ITSQ2105
- Zoro # G206878899
- UPC # 000346483031
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | R2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Square |
Fastening Tool Item | Insert Bit |
Item | Screwdriver Bits |
Impact Rated | Yes |
SAE or Metric | SAE |
Description
Screwdriver Bits, Application - Tools Impact, Fastening Tool Tip Size R2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Square, SAE or Metric SAE, Impact Rated Yes, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (21-Piece) Cobalt Steel Drill Bit Set (203380)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER Bi-Metal Hole Saw (49-56-0239)
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26424)
- TENG TOOLS HR30R Construction & Industrial Rivet Gun (HR30R)
- BOSCH 3PC 178 Nutsetter Set (ITNS2490)
- BOSCH 5PK 1 3 Phil Ins Bit (ITPH3105)
- BOSCH ICEBIT #1PH X3-1/2 POWER CARDED (VA16321)
- BOSCH 2 Torx 30 PWR Bit (ITT30201)
- BOSCH Masonry Drll Bit5/32X4.5 (TC200)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITT25215)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH3102)
- Bosch Screwdriver Bits