Shop All Screwdriver Bit Sets
Bosch
Screwdriver Bit Set
Mfr # SDMSD48
Zoro # G109992944
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Standard Bit Holder, 2 in Power Bits: (2) Phillips #1, (2) Phillips #2, (2) Phillips #2 (reduced), (2) Phillips #3, (2) Square #2, (1) Square #3, (2) Torx #20, (2) Torx #25, Insert Bits: (2) Phillips #1, (6) Phillips #2, (4) Phillips #2 (reduced), (2) Phillips #3, (2) Square #1, (6) Square #2, (2) Square #3, (5) Torx #15, (2) Torx #20, (1) Torx #25
- Impact Rated Yes
- Bit Length 2 in
- Fastening Tool Material Steel
Product Information
- Brand Bosch
- MFR # SDMSD48
- Zoro # G109992944
- UPC # 000346656114
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Dimensions
Bit Length | 2 in |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Standard Bit Holder, 2 in Power Bits: (2) Phillips #1, (2) Phillips #2, (2) Phillips #2 (reduced), (2) Phillips #3, (2) Square #2, (1) Square #3, (2) Torx #20, (2) Torx #25, Insert Bits: (2) Phillips #1, (6) Phillips #2, (4) Phillips #2 (reduced), (2) Phillips #3, (2) Square #1, (6) Square #2, (2) Square #3, (5) Torx #15, (2) Torx #20, (1) Torx #25 |
Impact Rated | Yes |
Fastening Tool Material | Steel |
Fastening Tool Item | Screwdriver Bit Set |
Application - Tools | Impact |
Item | Screwdriver Bit Set |
No. of Pieces | 48 |
Description
Screwdriver Bit Set, No. of Pieces 48, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Standard Bit Holder, 2 in Power Bits: (2) Phillips #1, (2) Phillips #2, (2) Phillips #2 (reduced), (2) Phillips #3, (2) Square #2, (1) Square #3, (2) Torx #20, (2) Torx #25, Insert Bits: (2) Phillips #1, (6) Phillips #2, (4) Phillips #2 (reduced), (2) Phillips #3, (2) Square #1, (6) Square #2, (2) Square #3, (5) Torx #15, (2) Torx #20, (1) Torx #25, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Cutting tool (DCGT2151AL WU10HT)
- PELICAN Black Protective Case, 21.96"L x 13.97"W x 7.5"D (015250-0041-110)
- GEDORE Chisel And Punch Set, 6 pcs. (106)
- GREENLEE Arbor, Hex, Fits Hole Saw 1-1/4 in to 2 in (37154)
- BOSCH 48 pc. Screwdriver Bit Set (SDMS48)
- BOSCH Screwdriver Bit Set, Steel, 32 pcs. (SBID32)
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- BOSCH 1/2" Titanium Countersink (CST1)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- BOSCH DareDevil 3Pc Stubby Spade Set (DSBS5003)
- SATA Drive 1/4in Bit Set, 31 Pc. (ST09332SJ)
- Bosch Screwdrivers and Nutdrivers