Shop All Router Accessories
Bosch
Router Edge Dust Kit, 1-13/16 In
Mfr # RA1175
Zoro # G7474537
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1-1/4 in and 1-1/2 in
- Diameter 1 1/2 in, 1 1/4 in, 35 mm
- Height 11 1/2 in
- Length 1 13/16 in
Product Information
- Brand Bosch
- MFR # RA1175
- Zoro # G7474537
- UPC # 000346397406
- Country of Origin Mexico
- Category Router Accessories
Dimensions
Size | 1-1/4 in and 1-1/2 in |
Diameter | 1 1/2 in, 1 1/4 in, 35 mm |
Height | 11 1/2 in |
Length | 1 13/16 in |
Width | 8 in |
size | 1-1/4" and 1-1/2" |
Overall Width | 8 in |
Compatible Hose Size | 1 1/4 in, 1 1/2 in |
Overall Length | 1 13/16 in |
Overall Diameter | 1 1/4 in, 35 mm, 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Hood Kit |
For Use With | 1613AEVS, 1613EVS, 1617, 1617EVS, 1618, 1618EVS, 1619EVS, Mfr. No. 1613, MR23EVS, MRF01, MRP01, MRP23EVS, PR011, RA1160, RA1161, RA1162, RA1166 |
Includes | Hood for Edgeforming, Vacuum Adapter for 35 mm, 1 1/4 in and 1 1/2 in Hoses, (2) Knurled Mounting Screws |
Features | Hose Port Angle Maximizes Collection Efficiency, Keeps Hose out of the Way |
Application | Wood and Metal |
Material | Plastic |
Number of Pieces | 1 |
Product Type | Dust Hood Kit |
Compatible Manufacturer Model Number | 1613, 1613AEVS, 1613EVS, 1617, 1617EVS, 1618, 1618EVS, 1619EVS, MR23EVS, MRF01, MRP01, MRP23EVS, PR011, RA1160, RA1161, RA1162, RA1166 |
Description
Dust Hood Kit, Product Type Dust Hood Kit, Compatible Manufacturer Model Number 1613, 1613AEVS, 1613EVS, 1617, 1617EVS, 1618, 1618EVS, 1619EVS, MR23EVS, MRF01, MRP01, MRP23EVS, PR011, RA1160, RA1161, RA1162, RA1166, Number of Pieces 1, Wrench Size Not Applicable, Includes Hood for Edgeforming, Vacuum Adapter for 35 mm, 1 1/4 in and 1 1/2 in Hoses, (2) Knurled Mounting Screws, Compatible Grainger Model Number 2GTE3, 35KF94, 3TXE5, 423N86, 44J139, 44J140, 44J143, 44J144, 44J146, 44J147, 45CR56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- CAPRI TOOLS 1/4 in x 5/16 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-14516)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- CRAFTSMAN Wrenches, 1/2" 72 Tooth 12 Point SAE Rev (CMMT42415)
- BOSCH Benchtop Router Table (RA1181)
- BOSCH Wrench For Bosch Palm Routers (2609110438)
- BOSCH Laminated Router Table with Cabinet (RA1171)
- BOSCH Palm Router Attachment (PR009)
- BOSCH Router Dust Hood Kit, 2-1/2 In (RA1177AT)
- BOSCH Router Edge Guide, Plastic, 3-1/2" W (PR102)
- CMT Panel Pilot Router Bit, HW, 3/8 in (816.095.11)
- Bosch Router Accessories