Shop All Router Bit Sets
Bosch
Router Bit Set, Carbide Tipped, 2 pcs.
Mfr # 85625MC
Zoro # G6756619
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement System Fractional Inch
- Number of Pieces 2
- Material Carbide Tipped
- Application Woodworking
Product Information
- Brand Bosch
- MFR # 85625MC
- Zoro # G6756619
- UPC # 000346352313
- Country of Origin Taiwan, Province of China
- Category Router Bit Sets
Dimensions
Flute Length | 43/64 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Cutter Dia. | 1 5/8 in |
Length of Cut | 41/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement System | Fractional Inch |
Number of Pieces | 2 |
Item | Profile Router Bit |
Material | Carbide Tipped |
Application | Woodworking |
Number of Flutes | 2 |
End Mill Application | Finishing |
Sub-Category | Rail and Stile |
Primary Material Application | Wood |
Drilling Tool Configuration | Individual |
Material - Machining | Carbide Tipped |
Primary Material Application ISO Code | O |
Shape | Rail and Stile |
Description
Profile Router Bit, Carbide Tipped, 1 5/8 in Cutter Dia., Fractional Inch, 41/64 in, 3 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Idler Pulley W/Brg (5040280)
- RIDGID Pkg Of 2 Stabilizers 2"-6", Pk2 (93752)
- DEWALT Hacksaw Blade, 10 in., 24 TPI, PK2 (DWHT20549)
- M.A. FORD End Mill, 1/2" Dia, 1/2" Cut, Carbide (17750000A)
- FREUD Bit Sets for Incra Jig, 8 pcs (96-102)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-276)
- CMT 2-Piece Rail & Stile Bit Set, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (891.503.11)
- ZORO SELECT Router Bit Set, 5 Pc (16Y547)
- CMT Router Bit Set, Carbide Tipped, Profile A (891.501.11)
- WESTWARD Kitchen Door/Shaper Cutter Set, PC 3 (45J321)
- FLEMING SUPPLY 35-piece Router Bit Set with Shank and Aluminum Storage Case, Tools for Home Improvement and DIY (356624SMA)
- Bosch Routers & Accessories