Shop All Rotary Hammers
This Product is Discontinued
Bosch
Rotary Hammer, 18V, Keyless Chuck (Discontinued)
Mfr # GBH18V-26
Zoro # G8094375
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 18.0 V
- No Load RPM 0 to 890
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Bosch
- MFR # GBH18V-26
- Zoro # G8094375
- UPC # 000346489293
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Tool Length | 13 11/16 in |
Overall Width | 3 in |
Overall Height | 8 15/16 in |
Description
Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 in, Core Bit Capacity in Concrete 2 5/8 in, Blows per Minute 0 bpm to 4,350 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 2 5/8 in, Impact Energy 1.9 ft-lb, Auxiliary Handle Positions 12, Charger Included Yes, Clutch Style Slip Clutch, Drill Chuck Type Keyless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.