Shop All Reciprocating Saw Blades
Bosch
Reciprocating Saw Blade, TPI 20/24
Mfr # RETM9X2-25B
Zoro # G9083993
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Bi-Metal
- For Use With Saw Type Reciprocating Saws
- Length 9 in
- Number of Cutting Edges 1
Product Information
- Brand Bosch
- MFR # RETM9X2-25B
- Zoro # G9083993
- UPC # 000346490930
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 15/16 in |
Cut Width | 0.035 in |
Blade Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 20/24 |
Material | Bi-Metal |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 20/24, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 238'' Mag Bit Holder (DBH238)
- DRILL AMERICA #11 Cobalt Jobber Length Drill Bit (DWDCO11)
- APEX TOOL GROUP Torsion Bit, Metric, 5/8", Hex, 19mm, 1-9/16" (SZ-10-19MM)
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 4" (9-1-448 C)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM914-25B)
- BOSCH Reciprocating Saw Blade, TPI 6/12 (RPRAP9B)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RESM9X2-25B)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM614-25B)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM618-25B)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM9X2)
- MILWAUKEE TOOL 6" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5712)
- Bosch Power Saw Blades