Shop All Reciprocating Saw Blades
Bosch
Reciprocating Saw Blade, Blade 9" L
Mfr # RESM9X2-25B
Zoro # G708260789
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Material Bi-Metal Tipped
- Blade Thickness 3/64 in
- Cut Width 0.042 in
- Application Metal
Product Information
- Brand Bosch
- MFR # RESM9X2-25B
- Zoro # G708260789
- UPC # 000346390117
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Cut Width | 0.042 in |
Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Tip Material | Bi-Metal Tipped |
Blade Thickness | 3/64 in |
Teeth per Inch | 8/10 |
Application | Metal |
Material | Bi-Metal |
Includes | (25) 9 in 8/10 TPI Edge Reciprocating Saw Blades |
For Use With Saw Type | Reciprocating Saws |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Metal, Blade Length 9 in, Teeth per Inch 8/10, Blade Thickness 3/64 in, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Punch & Chisel, 5 Piece (30)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973220)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1073401)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 11 300)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RECM9X2-25B)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM918-25B)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM914-25B)
- BOSCH Reciprocating Saw Blade, TPI 9/12 (RFM12V-25B)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM6X2)
- BOSCH 6" L x Wood Cutting Reciprocating Saw Blade (RW66)
- IRWIN LENOX MULTIWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 1 blade (22761OSB610R)
- Bosch Power Saw Blades