Shop All Reciprocating Saw Blades
Bosch
Reciprocating Saw Blade, Blade 6" L
Mfr # RECM6X2-25B
Zoro # G808260900
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Bi-Metal
- Includes (25) 6 in 14/18 TPI Edge Reciprocating Saw Blades
- Cut Width 0.035 in
- Blade Thickness 1/32 in
Product Information
- Brand Bosch
- MFR # RECM6X2-25B
- Zoro # G808260900
- UPC # 000346390087
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Cut Width | 0.035 in |
Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Bi-Metal |
Includes | (25) 6 in 14/18 TPI Edge Reciprocating Saw Blades |
Blade Thickness | 1/32 in |
For Use With Saw Type | Reciprocating Saws |
Application | Metal |
Tip Material | Bi-Metal Tipped |
Teeth per Inch | 14/18 |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal, Blade Length 6 in, Teeth per Inch 14/18, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 3/4 Cut L (02558)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 25/64 (C10621)
- ESTWING Belt, 2" Wide 100% Full Grain Leather Tool Belt, Leather (94756)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX-2)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM618-25B)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM614-25B)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RESM6X2-25B)
- BOSCH 9" L x Diamond Grit TPI Carbide Reciprocating Saw Blade (RCB9DG)
- BOSCH 4" L x 14 TPI Recip Blade Bulk, 4in., 14TPI (R12V414B)
- BOSCH 9" L x Carbide Grit TPI Carbide Reciprocating Saw Blade (RCB9G)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4813B)
- Bosch Reciprocating Saw Blades