Shop All Electric Sanders
Bosch
Random Orbital Sander, 5" Pad Sz, 3.3A
Mfr # 3725DEVSN
Zoro # G6756348
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pad Size 5"
- Amps 3.3
- Type of Sandpaper Hook-and-Loop
- No Load RPM 4500 to 12,000
Product Information
- Brand Bosch
- MFR # 3725DEVSN
- Zoro # G6756348
- UPC # 000346633122
- Country of Origin Hungary
- Category Electric Sanders
Dimensions
Pad Size | 5" |
Tool Length | 11-13/16" |
Spindle Thread Size | 5/8"-11 |
Orbit Dia. | 3/16 in |
Orbit Size | 3/16 in |
Description
Random Orbital Sander, Product Type Random Orbital Sander, Power Source Corded, Abrasive Mount Type Hook and Loop, Orbit Size 3/16 in, Current 3 A, Cord Length 9 ft, Features Microfilter Dust System, Polisher, Includes Microfilter Dust Canister, Sander Vacuum Hose Adapter, Vacuum Hose Adapter, 5 in Soft Backing Pad, Hex Pad Wrench 5mm, Sanding Disc, Removable Front Handle, Maximum Orbits per Minute 12,000 OPM, Minimum Orbits per Minute 4,000 OPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 41/64 (C17039)
- DRILLCO 51/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E151)
- LANG TOOLS 5 Piece Curved Pry Bar Set (853-5ST)
- RIDGID Handwheel, W/Shaft Carriage (69147)
- BOSCH Corded Sander, 6" Disc, Random Orbital (GEX33-6N)
- BOSCH Bosch-rotozip-skil 2 Amp .25 Sheet Palm Sander 7292-02 (7292-02)
- BOSCH Corded Sander, 5" Disc, Random Orbital (ROS20VSC)
- BOSCH Corded Sander, 3.3 A, 5.1 lb (GEX33-5N)
- BOSCH Orbital Sander, Soft Grip, 2.7 lb. (GSS20-40)
- BOSCH Finish Sander, 3.4A, Soft Grip, 3/32 in.dia (OS50VC)
- BLACK & DECKER 20V MAX* Variable Speed Cordless Reciprocating Saw (BDCR20C)
- Bosch Electric Sanders