Shop All Automotive Diagnostic & Testing Instruments
Bosch
Portable Smoke Machine Leak Tester Kit
Mfr # SMT 500
Zoro # G209232742
Free Shipping & Returns
$1,716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ANSI Z87.1, OSHA
- Includes Cap Plug Kit, Cordless LED Light, Carrying Case, Inflatable Exhaust System Bladder, EVAP Port Adapter, OEM-Approved Smoke Agent, Removal Tool, Schrader Valve, SMT 500
- Connectivity No Connectivity
- Features On-Board Micro Air compressor
Product Information
- Brand Bosch
- MFR # SMT 500
- Zoro # G209232742
- UPC # 028851046008
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Depth | 8 in |
Overall Height | 12 1/2 in |
Overall Width | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Leak Tester |
Standards | ANSI Z87.1, OSHA |
Includes | Cap Plug Kit, Cordless LED Light, Carrying Case, Inflatable Exhaust System Bladder, EVAP Port Adapter, OEM-Approved Smoke Agent, Removal Tool, Schrader Valve, SMT 500 |
Connectivity | No Connectivity |
Features | On-Board Micro Air compressor |
Testing Functions | Cooling Systems Leaks, EVAP Test, Hoses Leaks, Manifold Leaks, Oil Leaks, Vacuum Leaks, Water Leaks, Wind Leaks |
Battery Type | 9V |
Tool Type | Leak Tester |
Manufacturer Warranty | Lifetime |
Includes Software | Software Not Included |
Description
Leak Tester, Tool Type Leak Tester, Connectivity No Connectivity, Battery Type 9V, Overall Height 12 1/2 in, Includes Cap Plug Kit, Cordless LED Light, Carrying Case, Inflatable Exhaust System Bladder, EVAP Port Adapter, OEM-Approved Smoke Agent, Removal Tool, Schrader Valve, SMT 500, Testing Functions Cooling Systems Leaks, EVAP Test, Hoses Leaks, Manifold Leaks, Oil Leaks, Vacuum Leaks, Water Leaks, Wind Leaks, Standards ANSI Z87.1, OSHA, Features On-Board Micro Air compressor
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Reflective Tape, 1 In Wide, 10 Yds, Silver 3Pk (M5050-10)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1565 (SX1565)
- FLEETGUARD Air Filter, AF55014 (AF55014)
- TERAFLEX 07-18 JEEP WRANGLER JK FALCON NEXUS EF 2.2 ADJUSTABLE STABILIZER (STOC (01-02-22-110-138)
- BOSCH Sport II Tachometer, White/Chrome, 3-3/8" (SP0F000020)
- BOSCH KAL FUEL PRESSURE TESTER KIT F/ET2532 (KQ2530)
- BOSCH Diagnostic Software Subscription, Tester (3824-08R)
- BOSCH Copper Tube Kit For Oil Pressure Gauge (SP0F000012)
- BOSCH Electrical Water/Oil Temprture Gauge, 2" (SP0F000040)
- BOSCH Diagnostic Scan Tool, 7 pcs. (3945)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Light Tester, Scan Tool, 2 pcs. (9102)
- Bosch Automotive Diagnostic Tools