Shop All Screwdriver Bits
Bosch
Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625
Mfr # 45625B10
Zoro # G308641179
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fastening Tool Tip Size #2
- Overall Bit Length 6
- Type Power Bit
Product Information
- Brand Bosch
- MFR # 45625B10
- Zoro # G308641179
- UPC # 662404456250
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 6 |
Details
Promotion Restriction | Not eligible for promotion |
Type | Power Bit |
Description
BOSCH . Bosch 45625 Phillips Ph2 Power Bits, 6L, 1/4 Shank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TIN Step Drill Size 4, 3/16 -7/8" (101704T)
- OSG Straight Flute Hand Tap , #5-40 , Plug , Bright , 3 Flutes (6006000)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52339D2B72375)
- HOUGEN 1-3/8 in. X 3 in. 12,000-Series Annular Cutter (3-12244)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDET20601)
- BOSCH Insert Bit, #2 (CCP2301)
- BOSCH 8PC 2 Torx PWR Bit Set (CCSTV208)
- BOSCH ICEBIT #1PH X3-1/2 POWER CARDED (VA16321)
- BOSCH , #2, PK15 (P2115TCB)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 3 1/2" L (ITT253501)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 6In (50 Pack) (DWA6SQ2IRB)
- Bosch Screwdriver Bits