Shop All Router Accessories
Bosch
Palm Router Subbase, Plastic, 11-3/4" W
Mfr # PR110
Zoro # G3377987
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7-29/32 in L x 1/2 in H x 11-3/4 in W
- Diameter 5 1/4 in
- Height 12 in
- Length 9/32 in
Product Information
- Brand Bosch
- MFR # PR110
- Zoro # G3377987
- UPC # 000346473322
- Country of Origin Mexico
- Category Router Accessories
Dimensions
Size | 7-29/32 in L x 1/2 in H x 11-3/4 in W |
Diameter | 5 1/4 in |
Height | 12 in |
Length | 9/32 in |
Width | 8 in |
size | 7-29/32" L x 1/2" H x 11-3/4" W |
Overall Diameter | 5 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Subbase |
Capacity | 1 5/16 in |
For Use With | Bosch Palm Routers |
Application | Woodworking |
Features | Flexible Design |
Includes | Mounting Hardware |
Material | Polycarbonate |
Number of Pieces | 1 |
Product Type | Router Subbase |
Compatible Manufacturer Model Number | GKF125CE, PR001, PR101, PR10E, PR120EVS, RA1051 |
Description
Router Subbase, Product Type Router Subbase, Compatible Manufacturer Model Number GKF125CE, PR001, PR101, PR10E, PR120EVS, RA1051, Number of Pieces 1, Wrench Size Not Applicable, Includes Mounting Hardware, Compatible Grainger Model Number 2GTE4, 3TXA8, 446P20, 45CR54, Material Polycarbonate, Overall Diameter 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" B Collared Keyway Bushing (2006-1202)
- EZRED RATCHET EXTENDABLE 3/8"DR LONG (EZMR38)
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAPLCH2020)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986308)
- BOSCH Router Subbase Centering Device (RA1151)
- BOSCH Router Dust Hood Kit, 2-1/4 In (RA1173AT)
- BOSCH Fixed Router Base, Plastic, 4-13/32" W (PR101)
- BOSCH Palm Router Attachment (PR009)
- BOSCH Router Guide, 3-1/2 In (RA1054)
- BOSCH Benchtop Router Table (RA1181)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In (16Y609)
- Bosch Routers & Accessories