Shop All Engine Sensors
Bosch
OXYGEN SENSOR
Mfr # 18142
Zoro # G602153170
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Style Threaded
- Sensor Type Heated
- Thread Dia. 18.00 mm
- Connector Type Male
Product Information
- Brand Bosch
- MFR # 18142
- Zoro # G602153170
- UPC # 77212198313
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wiring Harness Length | 275 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Sensor Type | Heated |
Connector Type | Male |
Universal Fit | No |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRPG OSGR 12V 15T CW (19188N)
- MOOG Steering Tie Rod End - Right Outer, ES2077RT (ES2077RT)
- THERMOID VACUUM TUBING 7/32""X50' (3341-50)
- TH MARINE Grab Handle Black, #GHB-1-DP (GHB-1-DP)
- BOSCH Mass Air Flow Sensor, 0281002531 (0281002531)
- BOSCH Oxygen Sensor, 13118 (13118)
- BOSCH OXYGEN SENSOR (17001)
- BOSCH Oxygen Sensor, 13913 (13913)
- BOSCH Oxygen Sensor, 18124 (18124)
- BOSCH Oxygen Sensor, 13474 (13474)
- FACET Air Pressure Sensors, 10.3213 (10.3213)
- Bosch Engine Sensors