Shop All Engine Sensors
Bosch
OXYGEN SENSOR
Mfr # 18100
Zoro # G902153276
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Male
- Universal Fit No
- Mounting Style Threaded
- Sensor Type Heated
Product Information
- Brand Bosch
- MFR # 18100
- Zoro # G902153276
- UPC # 77212020072
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male |
Universal Fit | No |
Mounting Style | Threaded |
Sensor Type | Heated |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-7/32 x 3-1/32 in. (PA2023)
- SMARTWASHER Parts Washer Kit, 25 gal. Tank Capacity (1751314)
- MAHLE Engine Valve Cover Gasket Set, Mahle Vs50887 (VS50887)
- WIX FILTERS Fuel Filter, 33959 (33959)
- BOSCH Oxygen Sensor, 15057 (15057)
- BOSCH Oxygen Sensor, 13709 (13709)
- BOSCH Oxygen Sensor, 15152 (15152)
- BOSCH Oxygen Sensor, 13410 (13410)
- BOSCH Mass Air Flow Sensor, 0280217810 (0280217810)
- BOSCH Actual OE Oxygen Sensor - Upstream, 13231 (13231)
- BOSCH Manifold Absolute Pressure Sensor, 0261230333 (0261230333)
- Bosch Engine Sensors