Shop All Engine Sensors
Bosch
Oxygen Sensor, 16826
Mfr # 16826
Zoro # G5282412
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Dia. 18.00 mm
- Connector Type Female Spade
- Universal Fit No
- Mounting Style Threaded
Product Information
- Brand Bosch
- MFR # 16826
- Zoro # G5282412
- UPC # 99760613802
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Female Spade |
Universal Fit | No |
Mounting Style | Threaded |
Sensor Type | Heated |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DONALDSON/FBO/DCI P551550 Replacement/Interchange Spin-On Filter (MF0410491)
- BUYERS PRODUCTS 65 Gallon Storage Tank with Legs - 38x23x27 Inch (82123939)
- EXTREME MAX Extreme Max 3006.8255.2 BoatTector Stainless Steel D Shackle - 7/8", 2-Pack (3006.8255.2)
- DIVERSITECH Diversitech DDS-30 Disconnect Switch with Metal Case - 30 Amp Fused (DDS-30)
- BOSCH Oxygen Sensor, 16691 (16691)
- BOSCH Oxygen Sensor, 15916 (15916)
- BOSCH OXYGEN SENSOR (18004)
- BOSCH OXYGEN SENSOR (17226)
- BOSCH Air / Fuel Ratio Sensor, 13680 (13680)
- BOSCH Oxygen Sensor, 15717 (15717)
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-192 (PS-192)
- Bosch Engine Sensors