Shop All Engine Sensors
Bosch
Oxygen Sensor, 16691
Mfr # 16691
Zoro # G5269219
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Female Spade
- Thread Dia. 18.00 mm
- Sensor Type Heated
- Mounting Style Threaded
Product Information
- Brand Bosch
- MFR # 16691
- Zoro # G5269219
- UPC # 886931292284
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Female Spade |
Sensor Type | Heated |
Mounting Style | Threaded |
Universal Fit | No |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Quarter-Turn Textured Deck Plate w/Internal Collar - Black - 6" (336367-1)
- LUMAPRO Miniature Lamp, 657, 2.2W, T3 1/4, 28V, PK10 (657-10PK)
- TOUGH GUY Air Freshener, Bag, 50 Count Tablets, Ready to Use, Cherry Fragrance (18E905)
- C.E. SMITH Bow Roller 3 in. - 1/2 in. ID, UPC Label (29540)
- BOSCH Air / Fuel Ratio Sensor, 13680 (13680)
- BOSCH Oxygen Sensor, 15508 (15508)
- BOSCH Oxygen Sensor, 16459 (16459)
- BOSCH WHEEL SPEED SENSOR (265007825)
- BOSCH OXYGEN SENSOR (18083)
- BOSCH Oxygen Sensor, 15151 (15151)
- DELPHI Oxygen Sensor, Es20327 (ES20327)
- Bosch Engine Sensors