Shop All Engine Sensors
Bosch
OXYGEN SENSOR
Mfr # 16038
Zoro # G102153373
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Style Threaded
- Connector Type Male
- Universal Fit No
- Wrench Size 22 mm
Product Information
- Brand Bosch
- MFR # 16038
- Zoro # G102153373
- UPC # 77212251612
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Connector Type | Male |
Universal Fit | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Vehicle Support Stand, 25 Tons, 2 Stands (HW93526F)
- ECCO SAFETY GROUP LED HEAD, RECTANGLE, AMBER/WHITE, 12-24V (3811AC)
- SPEC-D TUNING 98-01 Ford Ranger Euro Headlight Chrome Housing (LH-RAN98-ABM)
- STANDARD IGNITION Battery Cable, A38-4CLT (A38-4CLT)
- BOSCH Mass Air Flow Sensor, 0281002531 (0281002531)
- BOSCH Oxygen Sensor, 13709 (13709)
- BOSCH Oxygen Sensor, 15149 (15149)
- BOSCH Oxygen Sensor, 13224 (13224)
- BOSCH OXYGEN SENSOR (18029)
- BOSCH OXYGEN SENSOR (13767)
- DELPHI Mass Air Flow Sensor, Af10245 (AF10245)
- Bosch Engine Sensors