Shop All Engine Sensors
Bosch
OXYGEN SENSOR
Mfr # 16008
Zoro # G402153356
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Style Threaded
- Thread Dia. 18.00 mm
- Connector Type Male
- Universal Fit No
Product Information
- Brand Bosch
- MFR # 16008
- Zoro # G402153356
- UPC # 887000000000
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Wiring Harness Length | 13.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Connector Type | Male |
Universal Fit | No |
Sensor Type | Heated |
Wire Gauge | 18 AWG |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS DRESSING ALL SEASON -GAL (MGD-16001)
- MELLING JB-2271 Stock Engine Valve Lifter (JB-2271)
- ECCO Warning Light, LED, Clear (3965C)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7379)
- BOSCH Oxygen Sensor, 15524 (15524)
- BOSCH Mass Air Flow Sensor, 0281002531 (0281002531)
- BOSCH Air / Fuel Ratio Sensor, 17196 (17196)
- BOSCH Oxygen Sensor, 13011 (13011)
- BOSCH Oxygen Sensor, 15387 (15387)
- BOSCH Air / Fuel Ratio Sensor, 17323 (17323)
- WESTIN Sensor Relocator (40-0015S)
- Bosch Engine Sensors