Shop All Engine Sensors
Bosch
Oxygen Sensor, 15479
Mfr # 15479
Zoro # G5265700
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sensor Type Heated
- Universal Fit No
- Thread Dia. 18.00 mm
- Connector Type Female Spade
Product Information
- Brand Bosch
- MFR # 15479
- Zoro # G5265700
- UPC # 28851154796
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Sensor Type | Heated |
Universal Fit | No |
Connector Type | Female Spade |
Mounting Style | Threaded |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Flat Ribbed Mirror (16093)
- FOUR SEASONS Complete A/C Kit, 4194NK (4194NK)
- BETA 1 FILTERS Spin-On replacement filter for A16A10CBM / WIX (B1SO0007179)
- AFTERMARKET Generator Reman Fits 4020 S 5020 S N 5574 7999 N Andlt200999 Diesel 68669624 (A-TY25993-AI)
- BOSCH Actual OE Oxygen Sensor - Upstream, 17137 (17137)
- BOSCH PRESSURE SENSOR (261230252)
- BOSCH Actual OE Oxygen Sensor - Upstream, 17321 (17321)
- BOSCH Air / Fuel Ratio Sensor, 17323 (17323)
- BOSCH Oxygen Sensor, 13747 (13747)
- BOSCH Oxygen Sensor, 13250 (13250)
- MOTORCRAFT Sensor-Hego Oxygen Sensor, Dy1184 (DY1184)
- Bosch Engine Sensors