Shop All Engine Sensors
Bosch
Oxygen Sensor, 15465
Mfr # 15465
Zoro # G5267828
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Dia. 18.00 mm
- Universal Fit No
- Sensor Type Heated
- Mounting Style Threaded
Product Information
- Brand Bosch
- MFR # 15465
- Zoro # G5267828
- UPC # 28851154659
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Universal Fit | No |
Sensor Type | Heated |
Mounting Style | Threaded |
Connector Type | Female Pin |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-295 For Toro 110-0543 (265-295)
- ECCO SAFETY GROUP DIRECTIONAL, 4 LED, SURFACE MOUNT, SPLIT COLOR, 12-24VDC, AMBER/WHITE (ED3704AC)
- DONALDSON Lube Filter, Spin-On Full Flow, P550335 (P550335)
- BUYERS PRODUCTS Oil Level Gauge With Temperature Indicator - Glass (LDR02A)
- BOSCH Oxygen Sensor, 15286 (15286)
- BOSCH Oxygen Sensor, 12046 (12046)
- BOSCH Oxygen Sensor, 13924 (13924)
- BOSCH OXYGEN SENSOR (17087)
- BOSCH Oxygen Sensor, 17025 (17025)
- BOSCH Oxygen Sensor, 13674 (13674)
- DENSO Oxygen Sensor, 234-4162 (234-4162)
- Bosch Engine Sensors