Shop All Engine Sensors
Bosch
Oxygen Sensor, 15369
Mfr # 15369
Zoro # G5267712
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Style Threaded
- Sensor Type Heated
- Connector Type Male Spade
- Universal Fit No
Product Information
- Brand Bosch
- MFR # 15369
- Zoro # G5267712
- UPC # 28851153690
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Sensor Type | Heated |
Connector Type | Male Spade |
Universal Fit | No |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery B38-6a Power Sport Battery (B38-6A POWER SPORT BATTERY BATTERY)
- ERICKSON 2"X15Ft 9000 lb MaX Pull Re-Tractable Tow Strap (79202)
- DAYCO Auto V-Belt, Industry Number 11A0825 (15325)
- ASSENMACHER SPECIALTY TOOLS OIL FILLER TOYOTA (AHOFTOY 1038)
- BOSCH Oxygen Sensor, 15058 (15058)
- BOSCH Oxygen Sensor, 16737 (16737)
- BOSCH Oxygen Sensor, 13517 (13517)
- BOSCH OXYGEN SENSOR (16008)
- BOSCH OXYGEN SENSOR (13767)
- BOSCH Actual OE Oxygen Sensor - Upstream, 17137 (17137)
- DELPHI Oxygen Sensor, Es20063 (ES20063)
- Bosch Engine Sensors