Shop All Engine Sensors
Bosch
Oxygen Sensor, 15295
Mfr # 15295
Zoro # G5266741
original price:
$101.11
39% off
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Male
- Universal Fit No
- Mounting Style Threaded
- Wrench Size 22 mm
Product Information
- Brand Bosch
- MFR # 15295
- Zoro # G5266741
- UPC # 4047025180191
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male |
Universal Fit | No |
Mounting Style | Threaded |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE 97-15 WRANGLR/95-04 GRND CHERKEE/97-01 CHERKEE/07-10 COMPASS/PATRIOT/0 (4658444)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3153)
- TIE DOWN MARINE Roller-5" Keel 5/8" Id, #86483 (86483)
- VIAIR 14 NPTM to 14 Airline Straight Fitting DOT Approved, 4PK (11472)
- BOSCH Gauge Bch Stl Lne 2 Mec Temp (SP0F000053)
- BOSCH Oxygen Sensor, 17025 (17025)
- BOSCH Oxygen Sensor, 18124 (18124)
- BOSCH Oxygen Sensor, 15152 (15152)
- BOSCH Manifold Absolute Pressure Sensor, 0261230333 (0261230333)
- BOSCH Manifold Absolute Pressure Sensor, 0261230234 (0261230234)
- WALKER PRODUCTS Oxygen Sensor, 350-34494 (350-34494)
- Bosch Engine Sensors