Shop All Engine Sensors
Bosch
Oxygen Sensor, 15286
Mfr # 15286
Zoro # G5266750
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sensor Type Heated
- Universal Fit No
- Connector Type Female Spade
- Thread Dia. 18.00 mm
Product Information
- Brand Bosch
- MFR # 15286
- Zoro # G5266750
- UPC # 28851152860
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Sensor Type | Heated |
Universal Fit | No |
Connector Type | Female Spade |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 1,500 Lb. High Reach Jack Stand with Foot Petal (24847)
- ARP CHEVY EXTERNAL BALANCE FLEXPLATE BOLT KIT (200-2906)
- HAVIS Brkt, Equip, 1Pc, 3.5Ms, Sp (C-EB35-CZ3-1P)
- QUICKCABLE Copper Lug, 8 Gauge, 1/4", PK50 (5950-050D)
- BOSCH OXYGEN SENSOR (18142)
- BOSCH OXYGEN SENSOR (18004)
- BOSCH Oxygen Sensor, 15967 (15967)
- BOSCH Wideband Oxygen Sensor, 17107 (17107)
- BOSCH Oxygen Sensor, 15057 (15057)
- BOSCH Oxygen Sensor 1998-2000 Honda Civic 1.6L, 13249 (13249)
- DELPHI Oxygen Sensor, Es10686 (ES10686)
- Bosch Engine Sensors