Shop All Engine Sensors
Bosch
Oxygen Sensor, 15149
Mfr # 15149
Zoro # G5281399
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Style Threaded
- Connector Type Male
- Universal Fit No
- Number of Wires 4
Product Information
- Brand Bosch
- MFR # 15149
- Zoro # G5281399
- UPC # 28851151498
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Connector Type | Male |
Universal Fit | No |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Domestic Door Rod End Clips Shipped in 6 Hole Plstc Tray (8194)
- LOCTITE Rtv Clear Silicone Adhesive/Sealant, 491981 (491981)
- PYLE Pyle Aqua Pro Marine 7.7" Speakers (PLMRX77)
- SLIME Short Valve Cores, 4 Pc. (22042)
- BOSCH Air / Fuel Ratio Sensor, 13680 (13680)
- BOSCH Oxygen Sensor, 15159 (15159)
- BOSCH Oxygen Sensor, 15286 (15286)
- BOSCH Oxygen Sensor, 15479 (15479)
- BOSCH OXYGEN SENSOR (18142)
- BOSCH Air / Fuel Ratio Sensor, 17196 (17196)
- DENSO Oxygen Sensor 2007-2009 Honda CR-V 2.4L, 234-4359 (234-4359)
- Bosch Engine Sensors