Shop All Engine Sensors
Bosch
Oxygen Sensor, 13860
Mfr # 13860
Zoro # G5271897
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Style Threaded
- Connector Type Female Pin
- Sensor Type Heated
- Universal Fit No
Product Information
- Brand Bosch
- MFR # 13860
- Zoro # G5271897
- UPC # 884109725831
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Connector Type | Female Pin |
Sensor Type | Heated |
Universal Fit | No |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUDBURY Boat Zoap Plus - Gallon (810G)
- CTA MANUFACTURING Socket Oxygen Sensor, 17mm (2067)
- WESTIN HDX Winch Mount Grille Guard (57-93545A)
- MOTORCRAFT 03-10 Ford 6.0 & 6.4 Liter Turbo Diesel (VC8)
- BOSCH Manifold Absolute Pressure Sensor, 0281006076 (0281006076)
- BOSCH Oxygen Sensor, 13820 (13820)
- BOSCH OXYGEN SENSOR (18121)
- BOSCH Oxygen Sensor, 15151 (15151)
- BOSCH Oxygen Sensor, 13035 (13035)
- BOSCH Oxygen Sensor, 13242 (13242)
- STANDARD IGNITION DIESEL NITROGEN OXIDE SENSOR (NOX008)
- Bosch Engine Sensors