Shop All Engine Sensors
Bosch
Oxygen Sensor, 13820
Mfr # 13820
Zoro # G5272019
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Male Pin
- Sensor Type Heated
- Universal Fit No
- Mounting Style Threaded
Product Information
- Brand Bosch
- MFR # 13820
- Zoro # G5272019
- UPC # 28851138208
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male Pin |
Sensor Type | Heated |
Universal Fit | No |
Mounting Style | Threaded |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2"DR 11PC ETW WHEEL (1511TP)
- SEACHOICE Split Keel Roller Bracket (2 Per Pack) (55530)
- CURT Replacment Breakaway Switch Lanyard (52020)
- VICTRON ENERGY Cerbo GX (BPP900450100)
- BOSCH Air / Fuel Ratio Sensor, 17196 (17196)
- BOSCH Oxygen Sensor, 13721 (13721)
- BOSCH OXYGEN SENSOR (17192)
- BOSCH Oxygen Sensor, 16508 (16508)
- BOSCH Oxygen Sensor, 13913 (13913)
- BOSCH Oxygen Sensor, 16506 (16506)
- BOSCH Oxygen Sensor, 13258 (13258)
- Bosch Engine Sensors