Shop All Engine Sensors
Bosch
Oxygen Sensor, 13747
Mfr # 13747
Zoro # G5271958
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Universal Fit No
- Mounting Style Threaded
- Thread Dia. 18.00 mm
- Sensor Type Heated
Product Information
- Brand Bosch
- MFR # 13747
- Zoro # G5271958
- UPC # 28851137478
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Universal Fit | No |
Mounting Style | Threaded |
Sensor Type | Heated |
Connector Type | Male Spade |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMARINE ST-Ng to DeviceNet Female (A80675)
- BALDWIN FILTERS Air Filter, 10-3/8 x 9-1/2 in. (PA2557)
- SKF Shaft Seal, 2-1/16 x 3-1/8 x 3/8", CRW1, NBR (20659)
- GARMIN dezlCam OTR710 (DEZLCAM710)
- BOSCH Engine Camshaft Position Sensor, 0232103097 (0232103097)
- BOSCH OIL TEMP PRESSURE SWITCH O.E.M. BOSCH (261230402)
- BOSCH Oxygen Sensor, 15149 (15149)
- BOSCH OXYGEN SENSOR (18004)
- BOSCH Oxygen Sensor, 13474 (13474)
- BOSCH Oxygen Sensor, 15152 (15152)
- ACDELCO Sensor Asm-Mass Airflow, 12671624 (12671624)
- Bosch Engine Sensors