Shop All Engine Sensors
Bosch
Oxygen Sensor, 13709
Mfr # 13709
Zoro # G6850573
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Universal Fit No
- Material Metal
- Features Narrow-band heated
- Length 14.96 in
Product Information
- Brand Bosch
- MFR # 13709
- Zoro # G6850573
- UPC # 28851137096
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Length | 14.96 in |
Thread Dia. | 18 mm |
Wrench Size | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Universal Fit | No |
Material | Metal |
Features | Narrow-band heated |
Mounting Style | Threaded |
Sensor Type | Heated |
Connector Type | Female Spade |
Number of Wires | 4 |
Color / Finish | Steel |
Connector Gender | Female |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Clamp, 900A, Black, PK25 (602071-025)
- ANCOR Red 4 AWG Battery Cable - 100' (113510)
- MOTIVE PRODUCTS Power Fill Pro 2gal (1745-MTV)
- AFTERMARKET RW01762 Brass Filler Neck Fits NonPressurized Systems (RW0176-2-NOR)
- BOSCH Oxygen Sensor, 16737 (16737)
- BOSCH OXYGEN SENSOR (17192)
- BOSCH Oxygen Sensor, 15055 (15055)
- BOSCH Oxygen Sensor, 15600 (15600)
- BOSCH Manifold Absolute Pressure Sensor, 0261230234 (0261230234)
- BOSCH Oxygen Sensor, 15465 (15465)
- ACDELCO Sensor Asm-Mass Airflow, 12671624 (12671624)
- Bosch Engine Sensors