Shop All Engine Sensors
Bosch
Oxygen Sensor, 13475
Mfr # 13475
Zoro # G6858431
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 21.65 in
- Universal Fit No
- Material Metal
- Connector Type Male Pin
Product Information
- Brand Bosch
- MFR # 13475
- Zoro # G6858431
- UPC # 28851134750
- Country of Origin United States
- Category Engine Sensors
Dimensions
Length | 21.65 in |
Thread Dia. | 18 mm |
Wrench Size | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Universal Fit | No |
Material | Metal |
Connector Type | Male Pin |
Mounting Style | Threaded |
Features | Narrow-band heated |
Sensor Type | Heated |
Number of Wires | 4 |
Connector Gender | Male |
Color / Finish | Steel |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC HALTEC Radial Truck Tire Bead Seater, 22.5/24.5" (TC-70) (TC-70)
- MANN FILTER Cabin Filter Active Charcoal Oem, Cuk2847/1 (CUK2847/1)
- STENS Spark Plug For Champion / Rcj6Y 130-073 (130-073)
- PILOT AUTOMOTIVE Pilot Automotive PM-5118 3.75 x 9 in. Muffler Tip (PM-5118)
- BOSCH Oxygen Sensor, 15286 (15286)
- BOSCH Oxygen Sensor, 13117 (13117)
- BOSCH Air / Fuel Ratio Sensor, 17272 (17272)
- BOSCH Oxygen Sensor, 13138 (13138)
- BOSCH Oxygen Sensor, 16938 (16938)
- BOSCH OXYGEN SENSOR (15798)
- STANDARD IGNITION Accelerator Pedal Sensor, APS528 (APS528)
- Bosch Engine Sensors