Shop All Engine Sensors
Bosch
Oxygen Sensor, 13250
Mfr # 13250
Zoro # G6791335
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Narrow-band heated
- Material Metal
- Mounting Style Threaded
- Length 17.72 in
Product Information
- Brand Bosch
- MFR # 13250
- Zoro # G6791335
- UPC # 28851132503
- Country of Origin United States
- Category Engine Sensors
Dimensions
Length | 17.72 in |
Thread Dia. | 18 mm |
Wrench Size | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Features | Narrow-band heated |
Material | Metal |
Mounting Style | Threaded |
Sensor Type | Heated |
Connector Type | Female Spade |
Universal Fit | No |
Number of Wires | 4 |
Connector Gender | Female |
Color / Finish | Steel |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Tubeless Tire Valve, 1-1/4", TR413, PK10 (413-10)
- FOUR SEASONS Fitting Heater Fitting, 84773 (84773)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-W)
- DAYCO 70-07 Numerous Applications Utility V-Belt, L457 (L457)
- BOSCH Oxygen Sensor, 15159 (15159)
- BOSCH Oxygen Sensor, 16506 (16506)
- BOSCH Actual OE Oxygen Sensor - Upstream, 17137 (17137)
- BOSCH Oxygen Sensor, 15387 (15387)
- BOSCH Abs Wheel Speed Sensor, #Bosch 0986594507 (0986594507)
- BOSCH OXYGEN SENSOR (17087)
- STANDARD IGNITION Camshaft Sensor, Pc641 (PC641)
- Bosch Engine Sensors