Shop All Engine Sensors
Bosch
Oxygen Sensor, 13242
Mfr # 13242
Zoro # G6680631
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Male Spade
- Sensor Type Heated
- Mounting Style Threaded
- Universal Fit No
Product Information
- Brand Bosch
- MFR # 13242
- Zoro # G6680631
- UPC # 28851132428
- Country of Origin United States
- Category Engine Sensors
Dimensions
Thread Dia. | 18 mm |
Length | 31.10 in |
Wrench Size | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male Spade |
Sensor Type | Heated |
Mounting Style | Threaded |
Universal Fit | No |
Features | Narrow-band heated |
Material | Metal |
Number of Wires | 3 |
Color / Finish | Steel |
Connector Gender | Male |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Brake Control, For Use With Trailer (50-85-325)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A-VM)
- MAIN FILTER SKYJACK 138398 Replacement/Interchange Spin-On Filter (MF0575528)
- SWIVL-EZE Pedestal Kit Includes Seat Mount, Post and 9" Base (23809-7)
- BOSCH OXYGEN SENSOR (15031)
- BOSCH Oxygen Sensor, 15057 (15057)
- BOSCH Oxygen Sensor, 16861 (16861)
- BOSCH Air / Fuel Ratio Sensor, 17475 (17475)
- BOSCH Oxygen Sensor, 12050 (12050)
- BOSCH Oxygen Sensor, 13138 (13138)
- BOSCH Air / Fuel Ratio Sensor, 17272 (17272)
- Bosch Engine Sensors