Shop All Engine Sensors
Bosch
Oxygen Sensor, 13138
Mfr # 13138
Zoro # G6763222
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 14.57 in
- Mounting Style Threaded
- Thread Dia. 18 mm
- Material Metal
Product Information
- Brand Bosch
- MFR # 13138
- Zoro # G6763222
- UPC # 28851131384
- Country of Origin United States
- Category Engine Sensors
Dimensions
Length | 14.57 in |
Thread Dia. | 18 mm |
Wiring Harness Length | 13.39 mm |
Wrench Size | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Material | Metal |
Universal Fit | No |
Connector Type | Female Pin |
Sensor Type | Heated |
Features | Narrow-band heated |
Number of Wires | 4 |
Color / Finish | Steel |
Connector Gender | Female |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON DBB8777, CS SPIN-ON (DBB8777)
- MAHLE Engine Valve Cover Gasket Set, VS50721 (VS50721)
- POWERBUILT Seat Cover For Rolling Seat (For 240036) (240179)
- BUYERS PRODUCTS 16 Gallon Domed Storage Tank - 22x16x16 Inch (82123889)
- BOSCH Oxygen Sensor, 15387 (15387)
- BOSCH OXYGEN SENSOR (17087)
- BOSCH Oxygen Sensor, 13913 (13913)
- BOSCH Oxygen Sensor, 15369 (15369)
- BOSCH Oxygen Sensor, 13721 (13721)
- BOSCH Air / Fuel Ratio Sensor, 17272 (17272)
- DELPHI Oxygen Sensor, Es10751 (ES10751)
- Bosch Engine Sensors