Shop All Engine Sensors
Bosch
Oxygen Sensor, 13118
Mfr # 13118
Zoro # G5269316
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Male Spade
- Thread Dia. 18.00 mm
- Universal Fit No
- Sensor Type Heated
Product Information
- Brand Bosch
- MFR # 13118
- Zoro # G5269316
- UPC # 884109724063
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male Spade |
Universal Fit | No |
Sensor Type | Heated |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Unloader Kit, Air Compressor, Tu-Flo 550, 107515N (107515N)
- UWS BLACK/60 X 13 X 17 TOPSIDER BOX (TBTS-60-BLK)
- VELVAC Push/Pull Valve-Non Holding, 4-Way (320175)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-007 (003-RYTHCY-007)
- BOSCH Oxygen Sensor, 13860 (13860)
- BOSCH Oxygen Sensor, 15159 (15159)
- BOSCH Engine Camshaft Position Sensor, 0232103064 (0232103064)
- BOSCH PRESSURE SENSOR (261230252)
- BOSCH Oxygen Sensor, 16459 (16459)
- BOSCH Oxygen Sensor, 15149 (15149)
- DELPHI Oxygen Sensor, Es20198 (ES20198)
- Bosch Engine Sensors