Shop All Cordless Oscillating Tools
Bosch
Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series
Mfr # GOP55-36C1
Zoro # G7509489
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120 V AC
- Amps 5.5 A
- Orbits per Minute 8000 to 20,000
- Tool Length 11 in
Product Information
- Brand Bosch
- MFR # GOP55-36C1
- Zoro # G7509489
- UPC # 000346480115
- Country of Origin Hungary
- Category Cordless Oscillating Tools
Dimensions
Tool Length | 11 in |
Description
Oscillating Tool Kit, Voltage 120 V AC, Current 5.5 A, Maximum Oscillations per Minute 20,000, Oscillation Angle 3.6 Degrees , Accessory Free Tool Change Yes, Connection Style Starlock Max, Tool Length 11 in, Minimum Oscillations per Minute 8,000, Oscillations per Minute 8,000 to 20,000, Speed Setting Variable Speed, Built-In Light Yes, Accessory Adapter Included Starlock Max, Power Source Corded, Handle Type Barrel Grip, Anti-Vibration Technology Yes, Switch Type Dial, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Rolling Head Pry Bar, 18" (7165)
- SEYMOUR MIDWEST MCHGN AXE FBRGLS 36"" LEN (41821)
- LENOX SAW HOLE 1"" BIMETAL (2060574)
- KRAFT TOOL Funny Trowel, Blue Steel, 24" X 5" (CC624F)
- BOSCH Oscillating Tool, 12V DC, Cordless, 2.8 Degrees Oscillation Angle, 12V Max Series (GOP12V-28N)
- BOSCH Oscillating Tool, 18V DC, Cordless, 2.8 Degrees Oscillation Angle, 18V Max Series (GOP18V-28N)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3 Degrees Oscillation Angle, Starlock Plus Series (GOP40-30B)
- BOSCH Cordless Oscillating Tool, 12V, Electric Cordless, 2.8 Degrees Oscillation Angle, Starlock Series (GOP12V-28N + GXS12V-01N12)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36C2)
- BOSCH Cordless Oscillating Tool, 18V, Electric Cordless, 2.8 Degrees Oscillation Angle (GOP18V-28N + GXS18V-15N15)
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle (MM 500 PLUS Q-START SET)
- Bosch Cordless Oscillating Tools